Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fireglass
American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs
Mfr # AFF-EVGRRF12-10
Zoro # G303713970
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand American Fireglass
- MFR # AFF-EVGRRF12-10
- Zoro # G303713970
- UPC # 817901011383
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Our stunning selection of 0.5 inch Premium Reflective Fire Glass, is sure to enchant all your guests and become the focus of every conversation. The reflective feature of this fire glass enhances its natural color, giving it a spectacular effect that makes it appear like the flames are dancing upon the glass or glistening around it, thereby delighting all those who behold it. In any setting, lit or unlit, our 0.5 inch Premium Fire Glass Collection maintains its sparkle. Our 0.5 inch premium reflective fire glass is available in 10 mesmerizing colors.
Features- Our fire glass does not give off any smoke, ash, or soot, therefore there is hardly any cleaning required
- Enjoy the amazing fire glass display for many years to come
- It makes fire glass a much more preferable alternative to the more commonly seen ceramic logs and fire stones
- It has always been associated with dignified style and elegance and is a natural complement to any classy setting
- In fire bowls, fire pits, and fireplaces
- Remove any kind of debris before lighting
- Higher temperature when compared to logs, lava rocks, stones, etc.
- Material: Color-infused tempered glass processed to perfection
- Type: Reflective
- Color: Gold
- Size: 0.5 in. thick
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHGRO Manure Steer 1 Cu (71751185)
- CYNOFF quart (32 oz) (10000844)
- WATERWAY Waterway WW6402310V 8 in. Anti Vortex VGB Compliant Drain Cover; White (WW6402310V)
- PANACEA 85 in H Bird Feeder Hook (82940)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- AMERICAN FIREGLASS 24 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-24)
- AMERICAN FIREGLASS 36 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-36)
- CURONIAN Curonian M8-F58W-1RVW 31 in. Fire Pit Stainless Steel Lid (M8-F58W-1RVW)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories