Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
24 in x 6 in Stainless Steel H-Style Burner
Mfr # SS-H-24
Zoro # G404410747
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- BTU 125,000
- Gas Type Natural Gas or Propane
Product Information
- Brand American Fire Glass
- MFR # SS-H-24
- Zoro # G404410747
- UPC # 817901011864
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24" x 6" |
Details
Color | Stainless Steel |
BTU | 125,000 |
Gas Type | Natural Gas or Propane |
Description
Material: Hand crafted with high quality 304 stainless steel.
Dimensions: 24" x 6" with 1/2" side gas inlet
Features: Holes are drilled and not punched (punched holes can cause a loud whistle). Includes 16" Whistle Free flex line & fittings for natural gas only
Fire glass required: To be used with a 2 - 4 inch layer of fire glass for best effect (not included)
Application: For use in Fully Vented indoor or outdoor natural gas burning fire features only.
Heat Rating: 125,000 B.T.U/Hour rating maximum
Dimensions: 24" x 6" with 1/2" side gas inlet
Features: Holes are drilled and not punched (punched holes can cause a loud whistle). Includes 16" Whistle Free flex line & fittings for natural gas only
Fire glass required: To be used with a 2 - 4 inch layer of fire glass for best effect (not included)
Application: For use in Fully Vented indoor or outdoor natural gas burning fire features only.
Heat Rating: 125,000 B.T.U/Hour rating maximum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDUBON PARK Wild Bird Food, 4 lb (12231)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Solar Lights with Base, Forest Green (83-OUT5424)
- CHAPIN 2 gal. Tri-Poxy Sprayer, 42" Hose Length (31420)
- AMES Ames 163119900 16 in. Drain Spade D-Handle (132053)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel H-Style Burner (SS-H-36)
- AMERICAN FIRE GLASS 48 inx 8 in Stainless Steel H-Style Burner (SS-H-48)
- AMERICAN FIRE GLASS 30 in x 6 in Stainless Steel H-Style Burner (SS-H-30)
- AMERICAN FIRE GLASS 1/2 in Zion Reflective Fire Glass, 10 Lb Bag (AFF-ZIRF12-10)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-36)
- AMERICAN FIRE GLASS 51 in x 17 in Stainless Steel Rectangular Fire Pit Burner Cover (SS-CV-AFPP-48)
- TRETCO 24 in. Powder Coated Linear Burner Pan Kit, Natural Gas (OB5-BK2-24-NG)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories