Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
1/2 in Zion Reflective Fire Glass, 10 Lb Bag
Mfr # AFF-ZIRF12-10
Zoro # G004410680
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1/2"
- Gas Type Natural Gas or Propane
- Style Reflective
- Type Reflective
Product Information
- Brand American Fire Glass
- MFR # AFF-ZIRF12-10
- Zoro # G004410680
- UPC # 817901018689
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Black |
Gas Type | Natural Gas or Propane |
Style | Reflective |
Type | Reflective |
Description
#1 brand of Fireglass since 2004 American Fire glass' 1/2" reflective pre mixed fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra W01-6300 AquaFresh High Pressure Drinking Water Hose - 5/8" x 25', White (W01-6300)
- JOBES Jobes LG400171 Deer Barrier, 100 ft L, 7 ft H, Polypropylene (LG400171)
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-8X10)
- GEMMY INDUSTRIES Airblown Oogie Boogie (225069)
- AMERICAN FIRE GLASS 60 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-60)
- AMERICAN FIRE GLASS 24 in Double-Ring Black Steel Burner with a 1/2 in Inlet (BK-FR-24)
- AMERICAN FIRE GLASS 51 in x 17 in Stainless Steel Rectangular Fire Pit Burner Cover (SS-CV-AFPP-48)
- AMERICAN FIRE GLASS 29.5 in x 29.5 in Square Fire Pit Flame Guard (FG-SQP-24)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Luster Cubes, 10 lb Bag (AFF-PABLLST12-2-10)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 20 lb Bag (LAVAST-M-20)
- NATURE SPRING Nature Spring 32-inch Round Outdoor Leaf Fire Pit (405612DOP)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories