Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
1/2 in Pacific Blue Luster Cubes, 10 lb Bag
Mfr # AFF-PABLLST12-2-10
Zoro # G104410672
product price: $48.74
/ea
$48.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Gas Type Natural Gas or Propane
- Style Luster
- Type Luster
Product Information
- Brand American Fire Glass
- MFR # AFF-PABLLST12-2-10
- Zoro # G104410672
- UPC # 819340029981
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Blue |
Gas Type | Natural Gas or Propane |
Style | Luster |
Type | Luster |
Description
#1 brand of Fireglass since 2004 American Fire glass' 1/2" Cube Luster finish fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES R-0003-A-24 0.75 Oz. Dpd Reagent No. 3 (TA60060)
- JUSTRITE Screw, Black (26801)
- ZORO SELECT Bike Rack, Black, 49-5/8 in. L, 4-Bike (45MK35)
- STRYKER Stryker 5-4 Insect Spray (15oz) MCP (82770003)
- AMERICAN FIRE GLASS 1/2 in Starfire Luster Cubes, 10 Lb Bag (AFF-STFRLST12-2-10)
- AMERICAN FIRE GLASS 1/2 in Copper Luster Cubes, 10 Lb Bag (AFF-COPLST12-2-10)
- AMERICAN FIRE GLASS 1/2 in Bronze Luster Cubes, 10 Lb Bag (AFF-BRZLST12-2-10)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stone, 20 lb Bag, 2PK (LAVAST-S-20)
- AMERICAN FIRE GLASS 39 in x 39 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-36)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories