Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
1/2 in Black Luster Cubes, 10 Lb Bag
Mfr # AFF-BLKLST12-2-10
Zoro # G804410729
product price: $48.74
/ea
$48.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Type Luster
- Gas Type Natural Gas or Propane
- Style Luster
Product Information
- Brand American Fire Glass
- MFR # AFF-BLKLST12-2-10
- Zoro # G804410729
- UPC # 819340024962
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Black |
Type | Luster |
Gas Type | Natural Gas or Propane |
Style | Luster |
Description
#1 brand of Fireglass since 2004 American Fire glass' 1/2" Cube Luster finish fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL LABS Trapper Insect Monitor w/ Roach Tab (TM2601)
- MTD Pulley-Double 38 (756-3113)
- TARPS NOW 12 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1220)
- SPECIAL SPEECO PRODUCTS Top Link Pin Cat 1 Xl (S07071500)
- AMERICAN FIRE GLASS Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ONYX-M-10)
- AMERICAN FIRE GLASS 53.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-48)
- AMERICAN FIRE GLASS 1/2 in Copper Reflective Fire Glass, 10 Lb Bag (AFF-COPRF12-10)
- AMERICAN FIRE GLASS 12 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-12)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stone, 20 lb Bag, 2PK (LAVAST-S-20)
- AMERICAN FIRE GLASS 72 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-72)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories