Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
1/2 in Copper Reflective Fire Glass, 10 Lb Bag
Mfr # AFF-COPRF12-10
Zoro # G904410773
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Size 1/2"
- Style Reflective
- Gas Type Natural Gas or Propane
- Type Reflective
Product Information
- Brand American Fire Glass
- MFR # AFF-COPRF12-10
- Zoro # G904410773
- UPC # 817901011376
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Copper |
Style | Reflective |
Gas Type | Natural Gas or Propane |
Type | Reflective |
Description
#1 brand of Fireglass since 2004 American Fire glass' 1/2" reflective fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Tools Pool Brush 18 in. W (70-262)
- MUTUAL INDUSTRIES Hardhat 4Pt Ratchet Susp Red (3Pk) (M50200-79)
- SUN JOE Bayonet to M22 Adapter, for SPX (SPX-BMM22F)
- STENS Ultrasonic Cleaner - Stainless Steel Tank And Housing Construction (752-100)
- AMERICAN FIRE GLASS Rain Drop Luster Zircon Beads, 10 lb Bag (ZIR-RNDRPLST-10)
- AMERICAN FIRE GLASS 63 in x 9 in Stainless Steel Linear Fire Pit Burner Cover (SS-CV-LCB-60)
- AMERICAN FIRE GLASS 1/2 in Copper Luster Cubes, 10 Lb Bag (AFF-COPLST12-2-10)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- AMERICAN FIRE GLASS 72 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-72)
- AMERICAN FIRE GLASS 1/2 in Bronze Luster Cubes, 10 Lb Bag (AFF-BRZLST12-2-10)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories