Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-RF-W2, Compatible to Whirlpool WF286 Refrigerator Water Filters (1PK) Made by AFC
Mfr # WF286-AFC-RF-W2-1-69053
Zoro # G806037160
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # WF286-AFC-RF-W2-1-69053
- Zoro # G806037160
- UPC # 7403524102442
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
Kitchenaid and Whirlpool:
- 8171413
- 8171414
- 2204324
- 2204326
- 2206039
- 2213384
- 8171787
- 8171788
Sears:
- 46-9002
- 9002P
- WFI-NL200
- WF1-NL200
- WFI-NLC200
- WF1-NLC200
- WFI-NLCS200
- WF1-NLCS200
- NCL200
- and WFINL200
- WF286
- 46-9002
- 046-9002
- 04609002000
- 0469002
- 9002
- 09002
- 09002P
- 2206048
- 4609002000
- 469002
- 8171413
- 8171413P
- 8171413R
- 8171413T
- 8171414P
- 8171414R
- 8171414T
- 9002
- EFF-6009A
- EFF-6010A
- FILTER8
- NL200
- NLC200
- NLCS200
- PS390643
- PS390645
- SGF-W31
- SGF-W41
- WF-286
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06&d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 5/8" Hose Barb Inline Coupling (HFC171012)
- NANTUCKET SINKS Oval Undermount Ceramic Sink In White (UM-16CW)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-BN)
- DIXON Cam and Groove, Dust Cap AL, 2" (G200-DC-AL)
- AMERICAN FILTER CO 4 H, 4 PK (DA29-00020B-AFC-RF-S3-4-73951)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-HZH-300-22000SK-3p-2903)
- AMERICAN FILTER CO AFC AFC-RF-FP, Compatible to Fisher and Paykel 836848 Refrigerator Filters (1PK) (836848-AFC-RF-FP-1-74819)
- AMERICAN FILTER CO 4 H, 3 PK (WF3CB-AFC-RF-E2-3-92457)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to BevGuard BGE-3300 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8480)
- AMERICAN FILTER CO 4 H, 3 PK (46-9915-AFC-RF-W3-3-74135)
- ILB GOLD Water Filter, Replacement For Everpure, Ev9634-06 Filter (EV9634-06 FILTER)
- American Filter Co Water Filter Cartridges