AFC Brand AFC-RF-G11, Compatible to GE GSS25 Refrigerator Water Filters (1PK) Made by AFC
Mfr # GSS25-AFC-RF-G11-1-96595
Zoro # G306036144
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # GSS25-AFC-RF-G11-1-96595
- Zoro # G306036144
- UPC # 7403524104613
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for any Model number that starts with the below:
- XWF
- GBE21
- GDE21
- GDE25
- GFE24
- GFE26
- GNE21
- GNE25
- GNE27
- GNE27
- GWE19
- GYE18
- QNE27
- GSE25
- GSS23
- GSS25
- GZS22
- PSE25
- CZS22
- GFE24J
- PSE25K
- GYE18J
- PSS28K
- GNE25J
- PZS22M
- GWE19J
- GZS22D
- CZS22M
- GDE21E
- GSE23
- GDE25E
- GSS23G
- GNE21F
- GSS23H
- GSS25G
- GSE25G
- GSE25H
- GSS25L
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Advantages:
REMOVES/REDUCES: CHLORINE,BAD TASTE,ODOR,SEDIMENT,LEAD,MERCURY,VOC,MTBE,CYST,ASBESTOS,TURBIDITY,PARTICULATE IRON AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC. House Of Filters and HouseOfFilters.com are not affiliated with GE,SMARTWATER,AND HOTPOINT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z826B1-XL-3F)
- DIXON PTFE FIXED END SEAL (LNG30FESEAL)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1/2 in Pipe Size (835-005BR)
- FERNCO Coupling No Hub Soil Ss 2In (PNH-22)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to 5613527 / 56135-27 Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16063)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-71 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3575)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-13282)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to ICE140-S Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3304)
- AMERICAN FILTER CO 4 H, 6 PK (DW2042FR-09-AFC-RF-K1-6-97219)
- AMERICAN FILTER CO 4 H, 4 PK (UKF8001AXX-200-AFC-RF-M2-4-72077)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for UKF8001, EDR4RXD1, FILTER 4, EFF-6007A. (SGF-M9)
- American Filter Co Water Filter Cartridges