AFC Brand AFC-RF-E1, Compatible to Frigidaire 242017801 Refrigerator Water Filters (1PK) Made by AFC
Mfr # 242017801-AFC-RF-E1-1-92481
Zoro # G406032619
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # 242017801-AFC-RF-E1-1-92481
- Zoro # G406032619
- UPC # 7403524115701
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This is a direct replacement for the filter model numbers below:
- Frigidaire® A0094E28261
- Frigidaire® 242017800
- Frigidaire® PS2364646
- Frigidaire® 242017801
- Frigidaire® ULTRA-WF
- Kenmore® 46-9999
- Kenmore® 469999
- Frigidaire® ULTRAWF 9999
- Frigidaire® PureSource Ultra
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Micron Rating: 0.5 Microns
Dimensions: 3.4in. X 12.25in.
Flow Rate: 0.5GPM 1:89 LPM - 2.0 GPM/7.56 LPM
Capacity: 12 months or 9000 gallons
Max Temp: for cold water use only: 100 degrees F (38 degrees C)
Max Pressure: 125 psi
Frigidaire® and ELECTROLUX® IS A REGISTERED TRADEMARK OF ELECTROLUX HOME PRODUCTS, INC.
Kenmore® IS A REGISTERED TRADEMARK OF SEARS BRANDS
AMERICAN FILTER COMPANY IS NOT AFFILIATED WITH FRIGIDAIRE® and ELECTROLUX® and Kenmore®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON High Pressure Full Bore Ball Valve, 3/8" (HPBV38)
- HONEYWELL Mp953D1131 Valve Actuator (MP953D1131)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008C)
- ZORO SELECT 4" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL01)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-420-4p-4554)
- AMERICAN FILTER CO 6 H, 3 PK (AFC-APWH-SDCS-3p-16129)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-14773)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-CH-104-9000S-6p-4000)
- AMERICAN FILTER CO 4 H, 3 PK (WF3CB-AFC-RF-E2-3-92457)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to SWC9135-C Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3414)
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP100SL)
- American Filter Co Water Filter Cartridges