Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-RF-A1, Compatible to Kenmore 469014 Refrigerator Water Filters (1PK) Made by AFC
Mfr # 469014-AFC-RF-A1-1-68399
Zoro # G306030876
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # 469014-AFC-RF-A1-1-68399
- Zoro # G306030876
- UPC # 7403524122174
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- 04609904000
- 09014
- 09014P
- 09904
- 09904P
- 12319801
- 12388401
- 12388402
- 12388403
- 12388406
- 12388407
- 12527301
- 12527302
- 12527303
- 12527304
- 12527305
- 12527307
- 12527309
- 12527504
- 46-9014
- 46-9014P
- 46-9904
- 46-9904P
- 4609014000
- 4609904000
- 469014
- 469014P
- 469904
- 469904P
- 67003634
- 9014
- 9014P
- 9904
- 9904P
- AP4310541
- PS1965106
- WF-30
- WF-40
- WF-401
- WF-4010
- WF-401P
- WF-401S
- WF-401T
- WF30
- WF40
- WF401
- WF4010
- WF401P
- WF401S
- WF401T
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hot Water Faucet Stem, American Standard (11-4200LH)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type ACR (AC06010)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74064LF)
- DIXON Type B Cam and Groove Coupler, 4 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G400-B-SS)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to 55817-08 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-3750)
- AMERICAN FILTER CO 4 H, 4 PK (FRS26LH5DS6-4P-AFC-RF-FF-7046)
- AMERICAN FILTER CO 6 H, 2 PK (AFC-BG12-S-2p-16134)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-420-8p-4528)
- AMERICAN FILTER CO AFC Brand AFC-RF-M2, Compatible to Maytag UKF-8001 Refrigerator Water Filters (1PK) Made by AFC (UKF-8001-AFC-RF-M2-1-72473)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12330)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6301)
- American Filter Co Water Filter Cartridges