Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair I-2000 Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-300-12000SK-1p-6773
Zoro # G906033789
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-1p-6773
- Zoro # G906033789
- UPC # 3703274122580
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT4)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 3 in Pipe Size (401530)
- DELTA Towel Bar, 79918 (79918)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-3641)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF20-MS Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2752)
- AMERICAN FILTER CO 4 H, 4 PK (PS2364646-AFC-RF-E1-4-92555)
- AMERICAN FILTER CO 4 H, 8 PK (XWF-AFC-RF-G11-8-96377)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to EverPure EV9781-12 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-3976)
- AMERICAN FILTER CO 4 H, 3 PK (5231JA2006E-AFC-RF-L2-3-69661)
- PRO PRODUCTS Specialty Filter Cartridge, 5 gpm, 2-1/2" O.D., 10 in H (GP10C)
- American Filter Co Water Filter Cartridges