Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair 2H-L Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-300-12000SK-1p-8312
Zoro # G806023132
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-1p-8312
- Zoro # G806023132
- UPC # 3703254152279
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE13)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-UNWS-3)
- JOMAR VALVE 1" PVC Sched 80 True Union Valve (T-703)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Tier1 FS1002 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8948)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-9663)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10245)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZWSDPK Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10036)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-2886)
- AMERICAN FILTER CO AFC Brand AFC-RF-L2, Compatible to LG LFX25975ST Refrigerator Water Filters (1PK) Made by AFC (LFX25975ST-AFC-RF-L2-1-69741)
- SWIFT GREEN FILTERS Replacement for 3M Aqua Pure AP-DW80 by Swift Green Filters (SGF-DW80 & SGF-DW90)
- American Filter Co Water Filter Cartridges