Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9635-01 Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-300-12000SK-1p-3942
Zoro # G406026960
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-1p-3942
- Zoro # G406026960
- UPC # 3703234112934
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- MC
- XC
- XC2
- 4H
- 4K Plus
- H-100
- H-200
- H-300 M
- H-1200
- MD-HN
- OW 200L
- OW4-Plus
- S-200
- BGE-4200S
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- EverPure EV9612-31
- EverPure EV9612-36
- EverPure EV9612-32
- EverPure EV9612-21
- EverPure EV9612-26
- EverPure EV9612-22
- EverPure I-2000
- EverPure BH2
- EverPure EV9613-01
- EverPure EV9613-06
- EverPure EV9613-21
- EverPure MH2
- EverPure I-4000
- ADS-APRC
- SSMRC1
- ADS-APRC6
- SSMRC6
- SWC9135-C
- SWC9135
- 2CB5-K
- 4CB5-K
- 7CB5-K
- 7CB5-S
- 7SO
- 3M CFS9720EL-S
Do not
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" 90 SS304 ELBOW (404-004)
- RIDGID COUPLING, GEARBOX K9204 (64568)
- JONES STEPHENS Wood Seat, Piano Fnsh, , Nickel Hinge, Rnd, With Cover, American Red Oak (C1B1R16BN)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (ACF00070)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12031)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-14604)
- AMERICAN FILTER CO 4 H, 3 PK (DA29-00020B-AFC-RF-S3-3-69751)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-9807)
- AMERICAN FILTER CO 4 H, 4 PK (GE-DFSS9VKBASS-4P-AFC-RF-G1-7851)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to Body Glove BG3000C Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-17084)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615103)
- American Filter Co Water Filter Cartridges