Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-56 Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-300-12000SK-1p-3590
Zoro # G706027186
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-1p-3590
- Zoro # G706027186
- UPC # 3703224172733
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- MC
- XC
- XC2
- 4H
- 4K Plus
- H-100
- H-200
- H-300 M
- H-1200
- MD-HN
- OW 200L
- OW4-Plus
- S-200
- BGE-4200S
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- EverPure EV9612-31
- EverPure EV9612-36
- EverPure EV9612-32
- EverPure EV9612-21
- EverPure EV9612-26
- EverPure EV9612-22
- EverPure I-2000
- EverPure BH2
- EverPure EV9613-01
- EverPure EV9613-06
- EverPure EV9613-21
- EverPure MH2
- EverPure I-4000
- ADS-APRC
- SSMRC1
- ADS-APRC6
- SSMRC6
- SWC9135-C
- SWC9135
- 2CB5-K
- 4CB5-K
- 7CB5-K
- 7CB5-S
- 7SO
- 3M CFS9720EL-S
Do not
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wirsbo Pex Transition Fittings (140715)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4381050030)
- AMTROL 2704-093 Mechanical Aquastat (2704-093)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 2 In Out (31500132014000 IP)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SDCS, Compatible to AP904 Water Filters (1PK) Made by AFC (AFC-APWH-SDCS-1p-16124)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G9-K15-2p-9328)
- AMERICAN FILTER CO 4 H, 4 PK (FRS26LH5DS6-4P-AFC-RF-FF-7046)
- AMERICAN FILTER CO AFC Brand AFC-RF-K1, Compatible to Kenmore 11173045610 Refrigerator Water Filters (1PK) Made by AFC (11173045610-AFC-RF-K1-1-97029)
- AMERICAN FILTER CO 4 H, 4 PK (DA29-00020B-AFC-RF-S3-4-73951)
- AMERICAN FILTER CO 4 H, 3 PK (WF-NL120V-AFC-RF-W3-3-71091)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-104-9000S-6p-5221)
- American Filter Co Water Filter Cartridges