Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure 2H-L Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-300-12000SK-1p-6056
Zoro # G006027442
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-1p-6056
- Zoro # G006027442
- UPC # 3703214162508
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 1/2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (05B076666RRSEL)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, MNPT x FNPT (9839-168)
- JOHN GUEST Bulkhead Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP1216W-PK10)
- LEGEND VALVE 3/4 x 12 MxF TM-550 MULTI-TURN (108-031)
- AMERICAN FILTER CO 4 H, 4 PK (UKF8001AXX-200-AFC-RF-M2-4-72077)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11887)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-EPH-1200SET-1p-2778)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-300-12000K-6p-16733)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9800)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to EverPure EV9781-12 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-3976)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-4789)
- American Filter Co Water Filter Cartridges