Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-CH-104-9000S, Compatible to AP500 Water Filters (1PK) Made by AFC
Mfr # AFC-CH-104-9000S-1p-7199
Zoro # G606022342
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # AFC-CH-104-9000S-1p-7199
- Zoro # G606022342
- UPC # 3703214112794
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 3M 70020002575
- 3M 70020015189
- 3M 70020041458
- 3M 70020041466
- 3M AP51701
- 3M AP51706
- Aqua Pure 55600-01
- Aqua Pure 5560009
- Aqua Pure 55600-09
- Aqua Pure AP517
- Aqua Pure AP51701
- Aqua Pure AP51706
- AquaPure AP517
- AquaPure AP51701
- AquaPure AP51706
- AquaPure AP-DW85
- BevGuard BGC2300S
- BevGuard BGC-2300S
- Bunn 30331.1001
- Bunn 30331.1002
- Bunn 30331.1004
- Bunn Easy Clear EQ-11-TL
- Bunn Easy Clear EQ-TL-1
- Bunn EQ-11-TL
- Bunn EQ-H-1
- Bunn EQ-T-1
- Bunn EQ-TL-1
- Cuno 5560001
- Cuno 55600-01
- Cuno 5560009
- Cuno 55600-09
- Cuno 5581708
- Cuno 55817-08
- Cuno 5581714
- Cuno 55817-14
- Cuno 5581722
- Cuno 55817-22
- Cuno 5589301
- Cuno 55893-01
- Cuno 5631904
- Cuno 56319-04
- Cuno 6000 Series
- Cuno 6837501
- Cuno 68375-01
- Cuno 6856701
- Cuno 68567-01
- Cuno 69856701
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Forged 150lb., ASA NPT Threaded Flange, 3" (T300)
- LEGEND VALVE 1" T-16 20 MESH SCREEN (105-735)
- DIXON Brass Plain Wye NST 1-1/2"F x 1-1/2"M (PW15F15F)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300048008000)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SDCS, Compatible to AP917-HDS Water Filters (1PK) Made by AFC (AFC-APWH-SDCS-1p-16127)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-G10-J300-8p-16994)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG6000 Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16160)
- AMERICAN FILTER CO AFC Brand AFC-RF-F2, Compatible to Frigidaire EPTWFU01 Refrigerator Water Filters (1PK) Made by AFC (EPTWFU01-AFC-RF-F2-1-93681)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Pentair EV927074 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7925)
- AMERICAN FILTER CO 4 H, 4 PK (GE-GSS25TGPECC-4P-AFC-RF-G1-9742)
- ILC Replacement for Clearchoice 2x8cerß Filter (2X8CER?)
- American Filter Co Water Filter Cartridges