Shop All Water Filter Cartridges
American Filter Co
AFC AFC-EWH-3000, Compatible to Sentry LZSTL8WSSP Fountain Filters (1PK)
Mfr # AFC-EWH-3000-1p-10876
Zoro # G506033011
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # AFC-EWH-3000-1p-10876
- Zoro # G506033011
- UPC # 3703334152083
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 101-233 \n
- 4621-44 \n
- 51299C \n
- 51300C \n
- 55897C \n
- 55898C \n
- Cuno Aqua-Pure AP110-2C \n
- E-20 \n
- EC-210 \n
- EC20 \n
- HACG8BLPV NF \n
- HACG8BLPV-NF \n
- HACG8PV NF \n
- HACG8PV WF \n
- HACG8PV-NF \n
- HACG8PV-WF \n
- HACG8SS NF \n
- HACG8SS WF \n
- HACG8SS-NF \n
- HACG8SS-WF \n
- HTHB HAC8BLSS NF \n
- HTHB HAC8PV NF \n
- HTHB HAC8SS NF \n
- HTHB HACG8BLPV NF \n
- HTHB HACG8PV NF \n
- HTHB OVLEBP I \n
- HTHB OVLER I \n
- HTHB-HAC8BLSS-NF \n
- HTHB-HAC8PV-NF \n
- HTHB-HAC8SS-NF \n
- HTHB-HACG8BLPV-NF \n
- HTHB-HACG8PV-NF \n
- HTHB-OVLEBP-I \n
- HTHB-OVLER-I \n
- HTHBHACG8BLSS NF \n
- HTHBHACG8BLSS-NF \n
- HTHBHACG8SS NF \n
- HTHBHACG8SS-NF \n
- HTVZ8BLPV WF \n
- HTVZ8BLPV-WF \n
- HTVZ8BLSS NF \n
- HTVZ8BLSS WF \n
- HTVZ8BLSS-NF \n
- HTVZ8BLSS-WF \n
- HTVZ8PV NF \n
- HTVZ8PV WF \n
- HTVZ8PV-NF \n
- HTVZ8PV-WF \n
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-A940024)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, Steel (CN06)
- HONEYWELL THERMAL SOLUTIONS St7800A1088 4.0 Minute Purge (ST7800A108)
- STEEL & OBRIEN 3" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-3-304)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Tier1 FS1002 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8948)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-CH-300-12000SK-12p-3928)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-8764)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-2995)
- AMERICAN FILTER CO 4 H, 6 PK (Lt1000pc-AFC-RF-L7-6-93093)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000K-6p-3670)
- FILTRETE Filtrete FILTRETE-3WH-STDCW-F02 10 x 2.5 in. Replacement Water Filter Cartridges - Pack of 2 (FILTRETE-3WH-STDCW-F02)
- American Filter Co Water Filter Cartridges