Shop All Water Filter Cartridges
American Filter Co
8 H, 6 PK
Mfr # AFC-HZH-300-22000SK-6p-2995
Zoro # G006042629
product price: $377.99
/pk 6, $63.00/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 14
- Width 12
Product Information
- Brand American Filter Co
- MFR # AFC-HZH-300-22000SK-6p-2995
- Zoro # G006042629
- UPC # 3703254102380
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- HOSHIZAKI HC
- HC-H
- HF
- HF-H
- PRO 3500
- HCH-CTO
- HFH
- BW 4400
- BW7 TOS.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. Hoshizaki® is a registered trademark of Hoshizaki Electric Co Ltd. Corporation Japan.
Hoshizaki® is registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with Hoshizaki®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spindle- L H (801-25)
- LEGEND VALVE 1" SS FEMALE ADAPTER (312-045SS)
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In (CO2450-PV2)
- LEGEND VALVE 3/4 T5300MPNL PAK x PAK MINNEA (314-314NL)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SKH-3p-9279)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-4312)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP517 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-7205)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-104-9000S-6p-5689)
- AMERICAN FILTER CO AFC AFC-SYS-9000S, Compatible to Replacement Filter Cartridge for AFC27 System (1PK) (AFC-SYS-9000S-1p-16489)
- AMERICAN FILTER CO AFC Brand AFC-APH3-2, Compatible to 3MDW301 Water Filters (1PK) Made by AFC (AFC-APH3-2-1p-16502)
- BAKEBETTER QC10-CBRR Water Filter (BA57682)
- American Filter Co Water Filter Cartridges