Shop All Water Filter Cartridges
American Filter Co
8 H, 6 PK
Mfr # AFC-EPH-300-12000SK-6p-6979
Zoro # G406030073
product price: $290.99
/pk 6, $48.50/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 14
- Width 12
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-6p-6979
- Zoro # G406030073
- UPC # 3703274192194
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER PVC Injection Check Valve, 3/8", FKM Seat (BC038-1)
- STEEL & OBRIEN 2-1/2" x 1/2" Bpe 180? Weld U-Bend W/ Bottom Clamp Outlet, 316SS, Sf4 (S2UBWWK-2.5X.50-PM-316)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Copper End Caps - Wrot (AI-35758)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3210)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SK-3p-2846)
- AMERICAN FILTER CO 4 H, 4 PK (RF28HFEDTSR/AA-4P-AFC-RF-S3-13732)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-HC351S-3p-4733)
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung HAF-QIN/EXP Refrigerator Water Filters (1PK) Made by AFC (HAF-QIN/EXP-AFC-RF-S4-1-94043)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SKH, Compatible to Pentair EV960651 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SKH-1p-9293)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SD, Compatible to AP902 Water Filters (1PK) Made by AFC (AFC-APWH-SD-1p-16109)
- PARKER String Wound Filter Cartridge, 8 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (M39R20A)
- American Filter Co Water Filter Cartridges