Shop All Water Filter Cartridges
American Filter Co
8 H, 6 PK
Mfr # AFC-EPH-300-12000SK-6p-6790
Zoro # G106028684
product price: $296.99
/pk 6, $49.50/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 14
- Width 12
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-6p-6790
- Zoro # G106028684
- UPC # 3703274132169
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Pyramid 48” Solid Surface Wall-Mounted Bathroom Sink in Black (CB-GM-2053-48-B)
- PARKER Tubing, Blue, 250 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0250)
- PRO PRODUCTS Water Softener Cleaner (SM12N)
- BOBRICK 24 in x 36 in Channel Frame Mirror (B-165 2436)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10562)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure H-300 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6710)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LVRC8WSK (1PK) Made by AFC (AFC-EWH-3000-1p-12593)
- AMERICAN FILTER CO 6 H, 3 PK (AFC-APH3-2-3p-16880)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-3735)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to HF45-S Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3305)
- ISPRING Sediment CTO Filter Replacement Cartridge 2PK (F2WGB21B)
- American Filter Co Water Filter Cartridges