Shop All Water Filter Cartridges
American Filter Co
8 H, 6 PK
Mfr # AFC-EPH-300-12000SK-6p-3692
Zoro # G006022423
product price: $333.99
/pk 6, $55.67/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 14
- Width 12
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-6p-3692
- Zoro # G006022423
- UPC # 3703224172764
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- MC
- XC
- XC2
- 4H
- 4K Plus
- H-100
- H-200
- H-300 M
- H-1200
- MD-HN
- OW 200L
- OW4-Plus
- S-200
- BGE-4200S
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- EverPure EV9612-31
- EverPure EV9612-36
- EverPure EV9612-32
- EverPure EV9612-21
- EverPure EV9612-26
- EverPure EV9612-22
- EverPure I-2000
- EverPure BH2
- EverPure EV9613-01
- EverPure EV9613-06
- EverPure EV9613-21
- EverPure MH2
- EverPure I-4000
- ADS-APRC
- SSMRC1
- ADS-APRC6
- SSMRC6
- SWC9135-C
- SWC9135
- 2CB5-K
- 4CB5-K
- 7CB5-K
- 7CB5-S
- 7SO
- 3M CFS9720EL-S
Do not
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-RXKRCF)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 28 27)
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-T-1)
- SIMMONS Simmons 1371 Splicing Kit, For #3 and 10 ga, 12 ga, 14 ga Submersible Cable (1371)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to (1PK) Made by AFC (AFC-APH-104-9000S-1p-16719)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-10551)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-HC351S-3p-16872)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter (to Elkay® LZWSGRNM8K) (1PK) Made by AFC (AFC-EWH-3000-1p-10052)
- AMERICAN FILTER CO 4 H, 3 PK (Lt1000p-AFC-RF-L7-3-93083)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-4116)
- 3M AQUA-PURE Quick Connect Water Filter: 5 micron, 8 gpm, 9-3/4 in Overall Ht, 2-1/2 in Dia, Polypropylene, 2 PK (AP110)
- American Filter Co Water Filter Cartridges