Shop All Water Filter Cartridges
American Filter Co
6 H, 8 PK
Mfr # WF3CB-AFC-RF-E2-8-92463
Zoro # G106038126
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6
- Length 14
- Width 12
Product Information
- Brand American Filter Co
- MFR # WF3CB-AFC-RF-E2-8-92463
- Zoro # G106038126
- UPC # 7403524102732
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 6 |
Length | 14 |
Width | 12 |
Description
This is a direct replacement for the filter model numbers below:
- Frigidaire® 46-999
- ELECTROLUX® WF3CB
- Frigidaire® 24206960
- Frigidaire® 242086201
- Frigidaire® PURESOURCE3
- Frigidaire® WF3CB
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
Frigidaire® IS A REGISTERED TRADEMARK OF ELECTROLUX® HOME PRODUCTS,INC.
AMERICAN FILTER COMPANY IS NOT AFFILIATED WITH FRIGIDAIRE® and ELECTROLUX®
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS Prewired electrical connector, 2M length, 10mm diameter, lighted connector, EN (720K77-W)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYR9)
- DELTA Other MultiChoice Universal Shower Rough - Prefab PEX Crimp (R10000-PFS-PXWS)
- SHARPTOOLS 03-1039 3.5 in. Chromee Kitchen Drainer (SH598003)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12029)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-HZH-300-22000SK-3p-2903)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to 5560009 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4865)
- AMERICAN FILTER CO AFC AFC-EPH-300-12000SK, Compatible to Pentair High Flow CSR Quad-MC W/LPA Filters (1PK) (AFC-EPH-300-12000SK-1p-8972)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G9-K15-2p-9343)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to 56289-02 Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-4683)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 25 in H (EV961310-75)
- American Filter Co Water Filter Cartridges