Shop All Water Filter Cartridges
American Filter Co
6 H, 8 PK
Mfr # MWF-AFC-RF-G1-8-67759
Zoro # G006036895
product price: $167.99
/pk 8, $21.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6
- Length 14
- Width 12
Product Information
- Brand American Filter Co
- MFR # MWF-AFC-RF-G1-8-67759
- Zoro # G006036895
- UPC # 7403524109342
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 6 |
Length | 14 |
Width | 12 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- 101057-A
- 101057A
- 101300-0110
- 101300-A
- 101300A
- 197D6321P001
- 46-9991
- 46-9996
- 469991
- 469996
- 9991
- 9996
- AP3859302
- AP3967843
- GERF-100
- GERF100
- GWF
- GWF01
- GWF06
- GWFA
- GWFDS
- HWF
- HWFA
- MWF
- MWFA
- MWFAP
- MWFDS
- MWFINT
- PC40677
- PC61278A
- PS981638
- PS983115
- PT11577906
- SGF-G1
- WF-287
- WF287
- WR02X11020
- WR02X11287
- WR02X11290
- WR17S12
- WR2M3552
- WSG-1
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Straight Pipe (1242555)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome (Z7000-I2)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-8CBC)
- ACORN CONTROLS Penal-Matic(R) Cartridge Assembly (2302-000-001)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-420-6p-4563)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Nu Calgon NU-i20002 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-9188)
- AMERICAN FILTER CO 3 H, 12 PK (AFC-431-12p-4699)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-CH-104-9000-12p-14568)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11891)
- AMERICAN FILTER CO 4 H, 8 PK (LT700-OPFL3-RF300-8-68707)
- AMERICAN FILTER CO 4 H, 4 PK (Samsung-RFG238AARS-4P-AFC-RF-S1-13361)
- American Filter Co Water Filter Cartridges