Shop All Water Filter Cartridges
American Filter Co
6 H, 8 PK
Mfr # 2213384-AFC-RF-W2-8-74017
Zoro # G006031975
product price: $159.99
/pk 8, $20.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6
- Length 16
- Width 12
Product Information
- Brand American Filter Co
- MFR # 2213384-AFC-RF-W2-8-74017
- Zoro # G006031975
- UPC # 7403524115374
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 6 |
Length | 16 |
Width | 12 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
Kitchenaid and Whirlpool:
- 8171413
- 8171414
- 2204324
- 2204326
- 2206039
- 2213384
- 8171787
- 8171788
Sears:
- 46-9002
- 9002P
Whirlpool:
- WFI-NL200
- WF1-NL200
- WFI-NLC200
- WF1-NLC200
- WFI-NLCS200
- WF1-NLCS200
- NCL200 and WFINL200
- WF286
- 46-9002
- 046-9002
- 04609002000
- 0469002
- 9002
- 09002
- 09002P
- 2206048
- 4609002000
- 469002
- 8171413
- 8171413P
- 8171413R
- 8171413T
- 8171414P
- 8171414R
- 8171414T
- 9002
- EFF-6009A
- EFF-6010A
- FILTER8
- NL200
- NLC200
- NLCS200
- PS390643
- PS390645
- SGF-W31
- SGF-W41
- WF-286
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Brass Piston Spring Check Valve (CHK BRS 615-6F6F-F)
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 16" L (ZUSA-PF-1594)
- ZORO SELECT Mesh Strainer, Pipe Dia 3 1/2 In (1PPG9)
- ZORO SELECT 1/2" Steel Magnetic Hex Recessed Head Plug Class 150 (5044121)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure 4CB5-K Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3417)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4646)
- AMERICAN FILTER CO 4 H, 4 PK (KitchenAid-PUR-EDR4RXD1-4P-AFC-RF-M2-13224)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-14717)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-3641)
- AMERICAN FILTER CO 4 H, 3 PK (DA29-00020B-AFC-RF-S3-3-69751)
- FULFLO Melt Blown Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (MBN50M10)
- American Filter Co Water Filter Cartridges