Shop All Water Filter Cartridges
American Filter Co
4 H, 6 PK
Mfr # AFC-AP430SS-6p-9326
Zoro # G606027620
product price: $151.99
/pk 6, $25.33/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 12
Product Information
- Brand American Filter Co
- MFR # AFC-AP430SS-6p-9326
- Zoro # G606027620
- UPC # 3703284192443
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 12 |
Description
Disclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. Aqua-Pure® is a registered trademark of 3M Company.
Aqua-Pure® is registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with Aqua-Pure®.
2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. Aqua-Pure® is a registered trademark of 3M Company.
Aqua-Pure® is registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with Aqua-Pure®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 4 In., Slip (6401GR)
- INSTANT POWERRP 1L Grease Drain Opener (1969)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-BL)
- KETCHAM 14" x 30" Surface Mounted Polished Edge Corner Medicine Cabinet (CMC-1430PE)
- AMERICAN FILTER CO 4 H, 3 PK (GSWF-AFC-RF-G2-3-70243)
- AMERICAN FILTER CO AFC AFC-EPH-300-12000SK, Compatible to Pentair i20002 EV9612-22 Filters (1PK) (AFC-EPH-300-12000SK-1p-9041)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5355)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10245)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-3735)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-APH-217-6p-4623)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G5-LF1200-4p-4115)
- American Filter Co Water Filter Cartridges