Shop All Water Filter Cartridges
American Filter Co
4 H, 4 PK
Mfr # ADQ74793501-AFC-RF-L8-4-93705
Zoro # G606024544
product price: $90.99
/pk 4, $22.75/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # ADQ74793501-AFC-RF-L8-4-93705
- Zoro # G606024544
- UPC # 7403524129128
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- Kenmore ADQ74793501
- Kenmore ADQ74793502
- ADQ74793501
- ADQ74793502
- Kenmore 9980
- Kenmore 46-9980
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
KENMORE IS A REGISTERED TRADEMARK OF SEARS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 2" (4307000116)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 6" (U99660)
- ZORO SELECT Red Brass Union, FNPT, 3/4" Pipe Size (6RDA6)
- BLACK SWAN Economy Test Plugs 3" (17170)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to P195BN Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4675)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12310)
- AMERICAN FILTER CO AFC Brand AFC-EPH-1200-1-12000C, Compatible to EverPure EV9692-86 Water Filters (1PK) Made by AFC (AFC-EPH-1200-1-12000C-1p-3952)
- AMERICAN FILTER CO 3 H, 12 PK (AFC-431-12p-4699)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure 2H-L Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6056)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6979)
- ILB GOLD Water Filter, Replacement For Everpure, 7Fc Filter (7FC FILTER)
- American Filter Co Water Filter Cartridges