Shop All Water Filter Cartridges
American Filter Co
4 H, 4 PK
Mfr # 4396702-AFC-RF-W3-4-70837
Zoro # G906019981
product price: $95.19
/pk 4, $23.80/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # 4396702-AFC-RF-W3-4-70837
- Zoro # G906019981
- UPC # 7403524116630
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- 4396701
- 4396702
- 4396703
- 4396706
- FILTER 6
- FILTER6
- 6701
- NL120V
- NLC120V
- 2301706
- EFF-6001A
- L120V
- L200
- RWF1021
- WF-293
- WF-L120V
- WF-L200
- WF-L200V
- WF-LC200V
- WF-NL120V
- WF-NLC120V
- WF293
- WFI-NL120V
- WFINL120V
- WFL120V
- WFL200
- WFL200V
- WFLC200V
- WFNL120V
- WFNLC120V
- 46-9915
- 9915
- 4609915000
- 046-9915
- 09915P
- 9915P
- 469915
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, 10.24 in Overall L (SW1300E)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. FNPT Female Adapter (EPXFA3434)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/4 In. (570 1/4)
- LEGEND VALVE 3/4 T5300MPNL PAK x PAK MINNEA (314-314NL)
- AMERICAN FILTER CO 6 H, 8 PK (WF3CB-AFC-RF-E2-8-92463)
- AMERICAN FILTER CO 4 H, 3 PK (46-9010-AFC-RF-W1-3-68625)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SKH-12p-3263)
- AMERICAN FILTER CO 4 H, 4 PK (EPTWFU01-AFC-RF-F2-4-93683)
- AMERICAN FILTER CO 3 H, 12 PK (AFC-431-12p-4699)
- AMERICAN FILTER CO 6 H, 4 PK (AFC-APHCM-S-4p-16028)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SK-3p-2858)
- American Filter Co Water Filter Cartridges