4 H, 3 PK
Mfr # XWF-AFC-RF-G11-3-96383
Zoro # G406047835
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # XWF-AFC-RF-G11-3-96383
- Zoro # G406047835
- UPC # 7403524104286
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for any Model number that starts with the below:
- XWF
- GBE21
- GDE21
- GDE25
- GFE24
- GFE26
- GNE21
- GNE25
- GNE27
- GNE27
- GWE19
- GYE18
- QNE27
- GSE25
- GSS23
- GSS25
- GZS22
- PSE25
- CZS22
- GFE24J
- PSE25K
- GYE18J
- PSS28K
- GNE25J
- PZS22M
- GWE19J
- GZS22D
- CZS22M
- GDE21E
- GSE23
- GDE25E
- GSS23G
- GNE21F
- GSS23H
- GSS25G
- GSE25G
- GSE25H
- GSS25L
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Advantages:
REMOVES/REDUCES: CHLORINE,BAD TASTE,ODOR,SEDIMENT,LEAD,MERCURY,VOC,MTBE,CYST,ASBESTOS,TURBIDITY,PARTICULATE IRON AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC. House Of Filters and HouseOfFilters.com are not affiliated with GE,SMARTWATER,AND HOTPOINT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 1" Adapter x 1" Female NPT (BULK-CGF-179)
- ANVIL 8700151809 1 x 4 in. Galvanized Nipple (229450)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (AHL100-GR)
- CASTELLO USA Amazon 72" Wall Mounted Gray Vanity With Gray Top And Black Handles (CB-MC-72G-BL-2056-GR)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LZSTL8WSLP (1PK) Made by AFC (AFC-EWH-3000-1p-10424)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure H-300 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6710)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-16705)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-HZH-300-22000SK-3p-2904)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-J300-2p-16905)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair EV9270-72 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6302)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-HC351S-3p-16872)
- American Filter Co Water Filter Cartridges