Shop All Water Filter Cartridges
American Filter Co
4 H, 3 PK
Mfr # WF3CB-AFC-RF-E2-3-92457
Zoro # G506037804
product price: $68.29
/pk 3, $22.76/ea
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 8
Product Information
- Brand American Filter Co
- MFR # WF3CB-AFC-RF-E2-3-92457
- Zoro # G506037804
- UPC # 7403524102701
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 8 |
Description
This is a direct replacement for the filter model numbers below:
- Frigidaire® 46-999
- ELECTROLUX® WF3CB
- Frigidaire® 24206960
- Frigidaire® 242086201
- Frigidaire® PURESOURCE3
- Frigidaire® WF3CB
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
Frigidaire® IS A REGISTERED TRADEMARK OF ELECTROLUX® HOME PRODUCTS,INC.
AMERICAN FILTER COMPANY IS NOT AFFILIATED WITH FRIGIDAIRE® and ELECTROLUX®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE T-Cone Combination Cleanout Test Plug 4" (86400)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1512)
- PARKER Conversion Adapter, 3/4-16 x 3/8 In (8-3/8 F5OG-S)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH12FB)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5325)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-4312)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000K, Compatible to EverPure EV9601-46 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000K-1p-3568)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SK-3p-2846)
- AMERICAN FILTER CO 4 H, 3 PK (DA97-17376B-AFC-RF-S4-3-94017)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2851)
- ILC Replacement for Whirlpool Edr3rxd1-2ß Filter (EDR3RXD1-2?)
- American Filter Co Water Filter Cartridges