Shop All Water Filter Cartridges
American Filter Co
4 H, 3 PK
Mfr # Thermador-00491849-AFC-RF-W1-3-93403
Zoro # G606041572
product price: $62.95
/pk 3, $20.98/ea
$62.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # Thermador-00491849-AFC-RF-W1-3-93403
- Zoro # G606041572
- UPC # 7403514198400
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
Thermador and Bosch®
- Thermador 00491849
- Thermador
- 00643898
- Thermador
- 00648016
- Thermador
- 00648016
- Bosch 00491849
- Bosch 00643898
- KBUIT4260A
- KBUIT4270A
- KBUIT4850A
- KBUIT4860A
- KBUIT4870A
- KBULT3651A
- KBULT3661A
- KBULT3671A
- KBURT3651A
- KBURT3661A
- KBURT3671A
- KBURT3671A
- KSZ6T9500
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- MOEN Posi-Temp(R) Tub/Shower Matte Black (T2903EPBL)
- JONES STEPHENS 1/2" 90 Degree Elbow (B2350050)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size (439251)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-CH-300-12000SK-12p-3928)
- AMERICAN FILTER CO 4 H, 3 PK (DA29-00020B-AFC-RF-S3-3-69751)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11885)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-300-12000SKH-6p-4786)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6772)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry HVR8HD Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11112)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10984)
- American Filter Co Water Filter Cartridges