Shop All Water Filter Cartridges
American Filter Co
4 H, 3 PK
Mfr # MWF-AFC-RF-G1-3-67753
Zoro # G606036851
product price: $68.99
/pk 3, $23.00/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # MWF-AFC-RF-G1-3-67753
- Zoro # G606036851
- UPC # 7403524109311
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- 101057-A
- 101057A
- 101300-0110
- 101300-A
- 101300A
- 197D6321P001
- 46-9991
- 46-9996
- 469991
- 469996
- 9991
- 9996
- AP3859302
- AP3967843
- GERF-100
- GERF100
- GWF
- GWF01
- GWF06
- GWFA
- GWFDS
- HWF
- HWFA
- MWF
- MWFA
- MWFAP
- MWFDS
- MWFINT
- PC40677
- PC61278A
- PS981638
- PS983115
- PT11577906
- SGF-G1
- WF-287
- WF287
- WR02X11020
- WR02X11287
- WR02X11290
- WR17S12
- WR2M3552
- WSG-1
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mounting Kit (113173)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-198)
- SMITH-COOPER Hex Bushing, 3"x2", 125, Brz Nl (4385003510)
- CHARLOTTE PIPE AND FOUNDRY BUSHING 40PVC 2""MPT1""FPT (PVC 02112 3600)
- AMERICAN FILTER CO 3 H, 12 PK (AFC-431-12p-4699)
- AMERICAN FILTER CO 4 H, 6 PK (2204324-AFC-RF-W2-6-74175)
- AMERICAN FILTER CO AFC Brand AFC-EPH-1200-1-12000C, Compatible to EverPure EV9692-86 Water Filters (1PK) Made by AFC (AFC-EPH-1200-1-12000C-1p-3952)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-16877)
- AMERICAN FILTER CO AFC Brand AFC-RF-G11, Compatible to GE XWF Refrigerator Water Filters (1PK) Made by AFC (XWF-AFC-RF-G11-1-96385)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to SWC9135-C Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3414)
- PARKER String Wound Filter Cartridge, 10 gpm, 10 Micron, 4-1/2" O.D., 20 in H, 6 PK (T19R20-4-45A)
- American Filter Co Water Filter Cartridges