Shop All Water Filter Cartridges
American Filter Co
4 H, 3 PK
Mfr # Lt1000p-AFC-RF-L7-3-93083
Zoro # G306036472
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # Lt1000p-AFC-RF-L7-3-93083
- Zoro # G306036472
- UPC # 7403524108925
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- Lt1000pc
- MDJ64844601
- LMXS30796S
- LMXS30796D
- LMXC23796S
- LMXC23796D
- LFXS27466S
- LFXS30796S
- LFXS30796D
- LFXC24796D
- LFXC24796S
- LSXC22396S
- LSXS26396S
- LSFXC2496D
- LSXC22396D
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn 10" x 10" Square Floor Drain W/Screws, Brass (PB400-10S-GRID-W/SCR)
- REDHAT Din Connector Kit (276983)
- AMERICAN STANDARD Shower Arm Bracket, Satin (8888096.295)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8215G020B)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LRPBGRNMV8K (1PK) Made by AFC (AFC-EWH-3000-1p-10332)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP510 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4946)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Tier1 FS1002 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8948)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G9-K15-2p-9343)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-71 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3575)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP-DW85 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-3765)
- SWIFT GREEN FILTERS SGF-BO90 Rx Pharmaceutical for Bosch 644845, BORPLFTR10, EFF-6025A (SGF-BO90 Rx)
- American Filter Co Water Filter Cartridges