Shop All Water Filter Cartridges
American Filter Co
10 H, 6 PK
Mfr # AFC-APHCM-S-6p-16029
Zoro # G706028664
product price: $563.99
/pk 6, $94.00/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10
- Length 16
- Width 16
Product Information
- Brand American Filter Co
- MFR # AFC-APHCM-S-6p-16029
- Zoro # G706028664
- UPC # 3703404152296
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 10 |
Length | 16 |
Width | 16 |
Description
Performance:
Built to the highest quality standards: Reduction in : Chlorine, Chloromine, Bad taste and Odor Reduction Particulate Class I. Lead, Mercury, VOC's, MTBE, Cyst, Asbestos, Turbidity. Scale Reduction/ Control.Compatible with:
- HF60-S Filter
- 5613405
- 56134-05
- HF65-S:56134-09
- ICE160-S
- ICE165-S
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. 3M® is a registered trademark of 3M Company.
Aqua-Pure® is a registered trademark of 3M Company.
3M® and Aqua-Pure® are registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with 3M® and Aqua-Pure®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" S-660 ABS BACKWATER VALVE (202-273)
- LEGEND VALVE 2" X 5-1/2" GALVANIZED NIPPLE (356-169)
- CHICAGO FAUCET Manual 3" - 13" Mount, Hot And Cold Water Sink Faucet, Chrome plated (814-VBCP)
- ZORO SELECT Malleable Iron Union, Class 150, 1 1/2 in x 1 1/2 in Fitting Pipe Size, FNPT x FNPT, 1 Pack (5P595)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-56 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3590)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to Kenmore Elite 469490 Refrigerator Water Filters (1PK) Made by AFC (46-9490-AFC-RF-L4-1-74221)
- AMERICAN FILTER CO AFC Brand AFC-RF-E1, Compatible to Kenmore 46-9999 Refrigerator Water Filters (1PK) Made by AFC (46-9999-AFC-RF-E1-1-92647)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-CH-104-9000S-3p-4356)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K-00339 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3289)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to P195BN Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4675)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9606)
- American Filter Co Water Filter Cartridges