Shop All Site & Roadway Lighting
American Electric
Street Light, 2575 lm, Gray
Mfr # ATBX P20 MVOLT R2
Zoro # G7344672
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Light Distribution Shape Type II
- Depth 18 1/4 in
- Mount Type Arm
- Max. Operating Temp. 104 Degrees F
Product Information
- Brand American Electric
- MFR # ATBX P20 MVOLT R2
- Zoro # G7344672
- UPC # 193048722093
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Width | 11 in |
Depth | 18 1/4 in |
Height | 5 1/4 in |
Details
Light Distribution Shape | Type II |
Mount Type | Arm |
Item | Street Light |
Max. Operating Temp. | 104 Degrees F |
Standards | CSA |
Fixture Sensor Type | Photocell Receptacle |
LED Replacement For | 50 to 150W HPS |
Fixture Wattage | 18 W |
Min. Operating Temp. | -40 Degrees F |
Fixture Housing Material | Die-Cast Aluminum |
Lumens Per Watt | 143.0 |
Voltage | 120-277V AC |
Fixture Mounting Location | Pole |
Warranty | 5 Years |
Fixture Housing Color | Gray |
Lumens | 2,575 lm |
Includes Lamp | Yes |
Light Technology | LED |
Color Temperature | 4000K |
Color Rendering Index | 70 |
Lumens per Watt | 143 lm/W |
Description
Street Light, Mount Type Arm, Lumens 2,575 lm, Fixture Wattage 18 W, Light Distribution Shape Type II, LED Replacement For 50 to 150W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 5 1/4 in, Width 11 in, Depth 18 1/4 in, Includes Lamp Yes, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Pole, Lumens per Watt 143 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Unv, Rng, W Bat, 11 06 Wh Dc Hous, 1 Side, Sd (CX71WHSD)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 2ft, 3500K (LLT-T5N-2-D-35K)
- JESCO 48W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-48/24)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 7108 lm, Gray (ATBS P20 MVOLT R5)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 4000K Color (ATBM P60 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 5758 lm, Gray (ATBS P10 MVOLT R5)
- LUMARK Axc, Large, 56W, 4000K, Rl, 120-277V (AXCL6ARL)
- American Electric Site & Roadway Lighting