Shop All Site & Roadway Lighting
American Electric
LED Roadway Light, 95W, 4000K Color
Mfr # ATBM P20 MVOLT R3
Zoro # G7677540
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 95
- Light Distribution Shape Type III
- Fixture Length 28 in
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Housing Material Die Cast Aluminum
Product Information
- Brand American Electric
- MFR # ATBM P20 MVOLT R3
- Zoro # G7677540
- UPC # 00193048023534
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Fixture Length | 28 in |
Fixture Width | 13 in |
Fixture Height | 4 1/2 in |
Width | 13 in |
Height | 4 1/2 in |
Description
Parking Lot Light Fixture, Mount Type Arm, Lumens 12,818 lm, Fixture Wattage 94 W, Light Distribution Shape Type III, LED Replacement For 150 to 400W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 13 in, Rated Life 100,000 hr, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, Lumens per Watt 136 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lamp Changer Head (2D006)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-009-30)
- CAL LIGHTING Cal LightingSH-1024-OW Round Paper Lamp Shade - Off White (SH-1024-OW)
- SATCO 11W A19 LED, 75W Replace, Soft White E26 Base, 30K, 120V (4-Pack) (S12439)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 5758 lm, Gray (ATBS P10 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 4000K Color (ATBM P60 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- AMERICAN ELECTRIC Street Light, 7108 lm, Gray (ATBS P20 MVOLT R5)
- STONCO Area Light (AL150-NW-G2-AR-5-8-FAWS-TLRD3-BZ)
- American Electric Site & Roadway Lighting