Shop All Site & Roadway Lighting
American Electric
LED Roadway Light, 133W, 4000K Color
Mfr # ATBM P40 MVOLT R3
Zoro # G7677455
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 13 in
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Light Distribution Type III
- CRI 70
- Housing Finish Gray
Product Information
- Brand American Electric
- MFR # ATBM P40 MVOLT R3
- Zoro # G7677455
- UPC # 00193048023664
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Fixture Width | 13 in |
Fixture Height | 4 1/2 in |
Fixture Length | 28 in |
Width | 13 in |
Height | 4 1/2 in |
Description
Parking Lot Light Fixture, Mount Type Arm, Lumens 17,367 lm, Fixture Wattage 135 W, Light Distribution Shape Type III, LED Replacement For 150 to 400W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 13 in, Rated Life 100,000 hr, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, Lumens per Watt 129 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 2500 Hours - 290/217L - Medium Base - 130/120V (S3721)
- ACCESS LIGHTING Merlot, Pendant Glass Shade, Red Sky Glass (23111-RUSKY)
- ABB Step Baffle Recessed Fixture Trim (TRM30W)
- ILC Replacement For TGF40T12AMBER FLUORESCENT TUBE GUARDS SLEEVES T12 DIAMETER 24PK (24PAK:WW-LXFQ-7)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 4000K Color (ATBM P60 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 11,181 lm, Gray (ATBS P50 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 7108 lm, Gray (ATBS P20 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- CREE Adjustable Cable Cord Canopy Kit (AC5-12/3-48-Q14B-JB)
- American Electric Site & Roadway Lighting