Shop All Peelers, Cutters and Slicers
American Eagle
AE-VS12NH 5/16" Vegetable Shredder Head #12 Hub
Mfr # AE-VS12NH-M-5/16
Zoro # G703523162
original price:
$887.49
6% off
Free Shipping & Returns
$830.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand American Eagle
- MFR # AE-VS12NH-M-5/16
- Zoro # G703523162
- Country of Origin China
- Category Peelers, Cutters and Slicers
Description
American Eagle commercial Vegetable Cutters feature patented design, all-inclusive accessories and competitive pricing, making them the best value for food service professionals, hunters, butchers or home enthusiasts alike. Their exceptional reliability and attractive, compact designs make them ideal for open commercial kitchens, front-end meat operations, or a home counter top. Heavy Duty design means no plastic gears or shafts! Use the Vegetable Cutter to process everything from carrots and cucumbers to potatoes, onions, and cheese. Efficiently shred, cut, or slice in seconds instead of manually cutting and slicing! Easily disassembled for cleaning and maintenance. Unique Drive Shaft design is mounted on ball bearings for smooth operation! Great for quickly preparing hash browns, salads, coleslaw, block cheese, or any vegetables for any dish. Top chute measures approximately 2.5" in diameter to accommodate long vegetables such as cucumbers and carrots. Bottom hopper measures approximately 6.5" x 5.5" to accommodate whole vegetables or block cheese. This is a Vegetable Cutter Accessory that has been verified to work with all American Eagle Meat Grinders and Planetary Mixers. The accessory is designed for use with a standard 12 hub so may be compatible with equipment from other manufacturers. Housing and Disk Holder are constructed of polished aluminum. Disk is Stainless Steel. Includes a plastic food pusher, and a 5/16" stainless steel shredding disk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Power Cord (89397)
- CMA DISH MACHINES Uc 65E Manifold Rinse (02103.64)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 8 In. (18708)
- GATORADE Frost Riptide Rush; Fruit Punch; Lemon-Lime; Orange, 32 PK (03944)
- AMERICAN EAGLE AE-VS12NH/SK Slicing Knife w/Al holder, Adjustable to 1/16" & 1/8" & 3/16" with spacers (AE-VS12NH/SK)
- AMERICAN EAGLE AE-GV22 5/16" Vegetable Cutter w/ 1.5HP Stainless Steel Motor Unit (AE-GV22-M-5/16)
- AMERICAN EAGLE AE-GV22 1/4" Vegetable Cutter w/ 1.5HP Stainless Steel Motor Unit (AE-GV22-M-1/4)
- AMERICAN EAGLE AE-VC-30 Machine 8x8mm French Fry Plate (AE-VC30/B8)
- AMERICAN EAGLE AE-GV22 Slicing Kit Vegetable Cutter w/ 1.5HP Stainless Steel Motor Unit (AE-GV22-M-SK)
- AMERICAN EAGLE AE-VS12NH/S S.S. Shredder Disk w/ Al holder Size 5/16" (AE-VS12NH/S-5/16)
- CRESTWARE Fork, White, 13" L, Stainless Steel (KN07)
- American Eagle Peelers, Cutters and Slicers