Shop All Bathroom Sink Faucets
American Classic
Dual Handle 8" to 16" Mount, 3 Hole FSC1971ACL 8" Widespread Lavatory Faucet, Polished chrome
Mfr # FSC1971ACL
Zoro # G3067253
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8" to 16"
- Number of Holes 3
- Mounting Type Widespread
- Finish Polished chrome
Product Information
- Brand American Classic
- MFR # FSC1971ACL
- Zoro # G3067253
- UPC # 663370343506
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" to 16" |
Number of Holes | 3 |
Mounting Type | Widespread |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 2 |
Item | FSC1971ACL 8" Widespread Lavatory Faucet |
Residential / Commercial | Residential |
Material | Brass and Zinc Alloy |
Description
Item FSC1971ACL 8 In. Widespread Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" FNPT 316 SS Bulkhead Tank Fitting (TF100SS)
- AMERICAN STANDARD Pressure Balance Valve, Ultra-Mix (077171-0070A)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 316 SS Hex Bushing (600B113N114010)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210P022)
- DELTA Single Handle Vessel Bathroom Faucet (759-RB-DST)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (538T-SS-DST)
- SPEAKMAN Lever Handle Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (SB-1003-E)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010BG-KPW100BG)
- HOMEWERKS SNGL HOLE FAUCET CHROME (3310-160-CH-B-Z)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet (404-E70-317XKAB)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812A4-XL-3F)
- American Classic Bathroom Sink Faucets & Accessories