Shop All Appliance Parts
American Built Pro
Washing Machine Pan, 30 in x 28 in Plastic Black Predrilled wDrain Hose Adapter, 3PK
Mfr # WMSP-BDrl P3
Zoro # G608280177
product price: $56.99
/pk 3, $19.00/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 28 in
- Includes 1 in. Drain Adapter Fitting
- Length 30 in
- Color Black
Product Information
- Brand American Built Pro
- MFR # WMSP-BDrl P3
- Zoro # G608280177
- UPC # 810112321012
- Country of Origin United States
- Category Appliance Parts
Dimensions
Width | 28 in |
Length | 30 in |
Height | 1.75 in |
Details
Material | Plastic |
Includes | 1 in. Drain Adapter Fitting |
Color | Black |
Description
Made of durable highdensity polystyrene plastic HIPSProvides lasting protection from washing machine overflow or hose failurePreDrilled Side HoleIncludes 1 PVC drain hose adapter with hardwareID dimensions inside at bottom of pan 30 in x 28 in x 134 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- ZORO SELECT Lid Dispenser, 6 to 24 Oz Lids (L3402GR)
- WARING PRODUCTS Coupling, Drive , Mx1000Xt, 1100Xt (28538)
- GENUINE JOE Eco-Friendly Paper Cups10Oz, PK50 (GJO10214)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Plastic Black Undrilled wDrain Hose Adapter, 3PK (WMSP-BUnd P3)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Plastic Black Undrilled wDrain Hose Adapter, 10PK (WMSP-BUnd P10)
- AMERICAN BUILT PRO Dishwasher Drain Pan - Open-Ended Directs wtr Upfront for Leak Detection - 24 inch x 20.5 inch, Blk (DWP-1B)
- AMERICAN BUILT PRO Dishwasher Drain Pan - Open-Ended Directs wtr Upfront for Leak Detection - 24 inch x 20.5 inch, Gry (DWP-1G)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Plastic Black Predrilled wDrain Hose Adapter, 10PK (WMSP-BDrl P10)
- AMERICAN BUILT PRO Washing Machine Drain Pan, 30 in x 28 in Plastic White PreDrilled wDrain Hose Adapter, 10PK (WMSP-Drl P10)
- MASTER ELECTRONICS Master Electrician 09907ME 15A Clear Lighted End Grounding Adapter (834687)
- American Built Pro Appliance Parts