Shop All Appliance Parts
American Built Pro
Washing Machine Drain Pan, 30 in x 28 in Plastic White Undrilled wDrain Hose Adapter, 10PK
Mfr # WMSP-Und P10
Zoro # G508280192
product price: $230.99
/pk 10, $23.10/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Includes 1 in. Drain Adapter Fitting
- Material Plastic
- Height 1.75 in
- Color White
Product Information
- Brand American Built Pro
- MFR # WMSP-Und P10
- Zoro # G508280192
- UPC # 850035993644
- Country of Origin United States
- Category Appliance Parts
Dimensions
Width | 28 in |
Height | 1.75 in |
Length | 30 in |
Details
Includes | 1 in. Drain Adapter Fitting |
Material | Plastic |
Color | White |
Description
Made of durable highdensity polystyrene plastic HIPSProvides lasting protection from washing machine overflow or hose failureIncludes 1 PVC drain hose adapter with hardwareID dimensions inside at bottom of pan 30 in x 28 in x 134 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 110/155 C 6-1/4" Concealed Hinge Pin Hasp (ABS-1191)
- BEER NUTS Beer Nuts Original Sweet And Salty Peanut 3 oz., PK48 (00066)
- ARCTIC AIR Condenser Fan Motor (68026)
- WESSON Wesson Pure Vegetable Oil 0 G Trans Fat Cholesterol Free 24 oz., PK12 (2700061226)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in, Durable Plastic, Black, Undrilled w Drain Hose Adapter (WMSP-B1Und)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Plastic Black Undrilled wDrain Hose Adapter, 10PK (WMSP-BUnd P10)
- AMERICAN BUILT PRO Dishwasher Drain Pan - Open-Ended Directs wtr Upfront for Leak Detection - 24 inch x 20.5 inch, Gry (DWP-1G)
- AMERICAN BUILT PRO Washing Machine Drain Pan, 30 in x 28 in Plastic White PreDrilled wDrain Hose Adapter, 10PK (WMSP-Drl P10)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Plastic Black Predrilled wDrain Hose Adapter, 10PK (WMSP-BDrl P10)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Plastic Black Undrilled wDrain Hose Adapter, 3PK (WMSP-BUnd P3)
- EXACT REPLACEMENT PARTS ERP Burner Knob Kit for Universal Electric Range (KN002)
- American Built Pro Appliance Parts