Shop All Shower & Bathtub Parts
American Built Pro
Tub Protector, 60 in x 30 in Plastic wFoam bottom tubs up to 18 in H, 35PK
Mfr # TP6030-16
Zoro # G208283363
product price: $291.99
/pk 35, $8.34/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width (In.) 30 in
- Material LDPE
- Length 60 in
Product Information
- Brand American Built Pro
- MFR # TP6030-16
- Zoro # G208283363
- UPC # 850035993521
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 30 in |
Length | 60 in |
Details
Item | Tub Protector |
Color | Gray |
Material | LDPE |
Description
Made of heavy gauge highimpact plastic HIPSStyreneSoft foam bottom grips tub surface to protect tub finish from feet and tool dropsFits both left and righthand drain tubs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union, Brass, 5/16" or 8mm (B516U (8MM))
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Brushed Nickel, Cast Iron (VCT3D483018NT8)
- ANVIL Strut Pipe Clamp, Pipe Sz 1/2 In (2400326027)
- LEGEND VALVE 3/4" T-1960NL DE DRAINABLE BV (101-564NL)
- AMERICAN BUILT PRO Shower Base Protector, Multifit 60 in x 36 in HIPS Plastic wfoam bottom, 50PK, fits 9 sizes (SBP-6036MF)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wsplit sections, 6PK (SN2414 SPLD P6)
- AMERICAN BUILT PRO Shower Niche Tile Template, Square Plastic (SN1212 P1)
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic, 6PK (SN2414 P6)
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic (SN2414 P1)
- AMERICAN BUILT PRO Shower Niche Tile Template, Square Plastic, 6PK (SN1212 P6)
- KOHLER Bellwether(R) 60" X 32" Single-Threshold Shower Base With Left Center Drain (9163-0)
- American Built Pro Shower & Bathtub Parts