Shop All Shower & Bathtub Parts
American Built Pro
Tub Protector, 60 in x 30 in Plastic wFoam bottom tubs up to 16 in H, 35PK
Mfr # TP6030-14
Zoro # G008283372
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Length 60 in
- Width (In.) 30 in
- Color Gray
Product Information
- Brand American Built Pro
- MFR # TP6030-14
- Zoro # G008283372
- UPC # 850035993514
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 60 in |
Width (In.) | 30 in |
Details
Item | Tub Protector |
Material | LDPE |
Color | Gray |
Description
Made of heavy gauge highimpact plastic HIPSStyreneSoft foam bottom grips tub surface to protect tub finish from feet and tool dropsFits both left and righthand drain tubs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 3/4" Socket PVC Ball Check Valve (1213007)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66C-4-4)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722594)
- ZORO SELECT 90 Elbow, Aluminum, 3/8 x 3/8 in, NPT (ZUSA-PF-9423)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Equal Sections (SN2414 SPLE P1)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Sections (SN2414 SPLD P1)
- AMERICAN BUILT PRO Shower Niche Tile Template, Square Plastic, 6PK (SN1212 P6)
- AMERICAN BUILT PRO Tub Protector, 60 in x 30 in Plastic wFoam bottom tubs up to 18 in H, 35PK (TP6030-16)
- AMERICAN BUILT PRO Shower Niche Tile Template, Square Plastic (SN1212 P1)
- AMERICAN BUILT PRO Tub Protector, 60 in x 36 in x 1416 in Poly Reuseable with foam bottom (TPP6030 P1)
- KOHLER Purist(R) 14" Pivot Handle (705767-NX)
- American Built Pro Shower & Bathtub Parts