Shop All Shower & Bathtub Parts
American Built Pro
Shower Niche Tile Template, Plastic Rectangle wsplit sections, 6PK
Mfr # SN2414 SPLD P6
Zoro # G108283364
product price: $183.99
/pk 6, $30.67/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Length 14 in
- Width (In.) 24 in
Product Information
- Brand American Built Pro
- MFR # SN2414 SPLD P6
- Zoro # G108283364
- UPC # 810112320916
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 14 in |
Width (In.) | 24 in |
Details
Item | Shower Niche Template |
Color | Gray |
Material | Plastic |
Description
Matte finish for great tile adhesive and grout adherenceLuxurious 4inch depth to accommodate oversized bottlesDesigned to accommodate Bluetooth speakers, various shampoo sizes and 12 oz drinksCountersunk drill guides set up for standard 16 frame spacing or custom mountsMade of thick, sturdy, HIPS plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 2 Hole, Satin Finish (D115152)
- PROCOOKER Plastic Water Dispenser Protection Ring (PR195568)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Smoked (SHD7074)
- DELTA Wall Elbow f/HndShwr ChampagneBrnz (50560-CZ)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Sections (SN2414 SPLD P1)
- AMERICAN BUILT PRO Tub Protector, 60 in x 36 in x 1416 in Poly Reuseable with foam bottom (TPP6030 P1)
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic (SN2414 P1)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Equal Sections (SN2414 SPLE P1)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Equal Sections, 6PK (SN2414 SPLE P6)
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic, 6PK (SN2414 P6)
- KINGSTON BRASS Vintage Shower Riser And Wall Support, Chrome (CCR601)
- American Built Pro Shower & Bathtub Parts