Shop All Tool Boxes
American Built Pro
Pro-Grade Tool Tote, Polyethylene, Gray, 17 in W x 11-1/4 in D x 3 in H
Mfr # T1000 P1
Zoro # G508283353
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Gray
- Features Temperature Resistance
- Includes Dividers
- Handle Type Center Reinforced Handle
Product Information
- Brand American Built Pro
- MFR # T1000 P1
- Zoro # G508283353
- UPC # 850033844597
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 17 in |
Depth | 11-1/4 in |
Height | 3 in |
Overall Length | 11.25 in |
Overall Height | 3 in |
Overall Width | 17 in |
Nominal Outside Height | 3 in |
Nominal Outside Width | 16.5 in |
Length | 11 in |
Details
Item | Tool Tote |
Material | Polyethylene |
Color | Gray |
Features | Temperature Resistance |
Includes | Dividers |
Handle Type | Center Reinforced Handle |
Primary Tool Box Material | Polyethylene |
Series | Pro-Grade |
Primary Tool Box Color | Gray |
Storage Capacity | 413 cu in |
Description
These trays are tough made for tradespeople Handles are drilled into wooden block anchors for mega strengthBuilt of thick, heavy duty HighDensity Polyethylene HDPENonStick surface chemicals and paint wipe from the material15 x 9 x 3 inchesCan be divided into compartments as small as 45x 15Comes with six dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Wrench, 8" Pipe (11708)
- BETA Slotted Head Screwdriver, 3mm x 100mm (012900012)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- KO-KEN Socket 14mm 4 Point 32mm Weld Nut 3/8 Sq. Drive (13400-14WN)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 25 in W x 13-1/2 in D x 6-1/2 in H (T1075 P1 BLU)
- AMERICAN BUILT PRO Dirt Rider Tool Sled & Tote Combo, Polyethylene, Gray, 29 in W x 13-1/2 in D x 7 in H (T1075-DRTT)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 25 in W x 13-1/2 in D x 6-1/2 in H, 5 PK (T1075 P5)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 25 in W x 13-1/2 in D x 6-1/2 in H (T1075 P1)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 22 in W x 14 in D x 7-1/2 in H, 5 PK (T1065 P5)
- AMERICAN BUILT PRO Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H (T1075-DR P1)
- URREA Tool Box, Steel, Red, 13 in W x 12 in D (4019)
- American Built Pro Tool Boxes