Shop All Drain Components
American Built Pro
Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat Chrome (10-pk)
Mfr # 109FC P10
Zoro # G008383553
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic
- Color - Drains Chrome
- Includes #14 Screw
Product Information
- Brand American Built Pro
- MFR # 109FC P10
- Zoro # G008383553
- UPC # 810112320145
- Country of Origin United States
- Category Drain Components
Details
Item | Clean Out Cover |
Material of Construction - Drains | Plastic |
Color - Drains | Chrome |
Includes | #14 Screw |
Description
Chromematte finish stops unsightly scratches marks Flat 05 high shapeMade of durable, highimpact plastic will not rust or corrodeIncludes 14 screw Easy installation into plastic plugEach cover plate is individually bagged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Angle (LFPP6VFE4)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/8" NPT Female (ZUSA-PF-113)
- LEGEND VALVE 1-1/2" GALVANIZED COUPLING (352-507C)
- GENOVA PRODUCTS Lasco 215040Bc Pipe Nipple, 1-1/2 In, Mip, Pvc, Gray, Sch 80 Schedule, 4 In L (387040D)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Bellshape Chrome (109BC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Bellshape Chrome (104BC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Flat Chrome (104FC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Bellshape White (104BW P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Flat Chrome (107FC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (25-pk) (107BC P25)
- EVERFLOW NY Regular Trap w/Drain Plug for Tubular Drain Applications, Chrome Plated Brass 2"x1-1/2" (2112A)
- American Built Pro Drain Components