Shop All Drain Components
American Built Pro
Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (25-pk)
Mfr # 107BC P25
Zoro # G408383542
product price: $145.99
/pk 25, $5.84/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic
- Color - Drains Chrome
- Includes #14 Screw
Product Information
- Brand American Built Pro
- MFR # 107BC P25
- Zoro # G408383542
- UPC # 810112320046
- Country of Origin United States
- Category Drain Components
Details
Item | Clean Out Cover |
Material of Construction - Drains | Plastic |
Color - Drains | Chrome |
Includes | #14 Screw |
Description
Chromematte finish stops unsightly scratches marks Bell 15 high shapeMade of durable, highimpact plastic will not rust or corrodeIncludes 14 screw Easy installation into plastic plugEach cover plate is individually bagged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELSTER 1525Psi Iron Threaded 2In Npt Pressure Reducing Regulator Valve (1813B)
- AMERICAN STANDARD Shower Hose, Metal, 60 x 1/2 In (8888035.002)
- KOHLER Kohl, Sink, Rect, 21-7/8inx15-3/8inx6-7/8in (K-5373-0)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 40 (21216LS)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Bellshape Chrome (109BC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Bellshape White (104BW P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat Chrome (109FC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Flat Chrome (107FC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Flat White (107FW P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Flat White (104FW P1)
- ZURN JP1996-PRSDL - 2" Caulking Gasket (JP1996-PRSDL)
- American Built Pro Drain Components