Shop All Access Doors
American Built Pro
Access Cover, 12 in x 12 in White Plastic Onepiece, 20PK
Mfr # ACF - 1212 P20
Zoro # G708283313
product price: $53.15
/pk 20, $2.66/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Width 12 in
- Material HDPE
Product Information
- Brand American Built Pro
- MFR # ACF - 1212 P20
- Zoro # G708283313
- UPC # 850035993989
- Country of Origin United States
- Category Access Doors
Dimensions
Door Width | 12 in |
Details
Material | HDPE |
Description
Inexpensive way to cover an accessFramelessPredrilled holes in cornersTextured finish for easy paintingHigh impact plastic material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24"x80"x13/8" Knotty Alder 1Panel Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2068ska8401RH10B4916)
- OTC Snap Ring Pliers, .047"Strght Tips (OTC4512-5)
- DON-JO 4-1/2" Hinge Reinforcement (HR130)
- ADAMS RITE 4001011628 MS Deadlock Flat Square Box Strike Clear Anodized Aluminum (4001011628)
- AMERICAN BUILT PRO Access Panel 5 in x 5 in WhiteTwoPiece Plastic (AP 55 P1)
- AMERICAN BUILT PRO Access Panel, 9 in x 6 in White Plastic TwoPiece, 12PK (AP 96 P12)
- AMERICAN BUILT PRO Access Panel , 14 in x 26 in White TwoPiece Plastic (AP 1426 P1)
- AMERICAN BUILT PRO Access Panel, 8 in x 8 in White TwoPiece Plastic (AP 88 P1)
- AMERICAN BUILT PRO Access Cover, 12 in x 12 in White Plastic Onepiece (ACF - 1212 P1)
- AMERICAN BUILT PRO Access Panel, 12 in x 12 in White Plastic TwoPiece, 12PK (AP1212 P12)
- EZ-FLO EASTMAN ACCESS PANEL 12""X12""WHT (34064)
- American Built Pro Doors