Shop All Ducting & Venting
American Blower Supply
Auto Blastgate, Galvanized Steel, 8 15/16 in W, 15 21/64 in L
Mfr # BGASPN06
Zoro # G1460748
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 15/16 in
- Construction Material Galvanized Steel
- Length 15 21/64 in
- Voltage 110/120V AC
- Duct Size 6 in
Product Information
- Brand American Blower Supply
- MFR # BGASPN06
- Zoro # G1460748
- Country of Origin Taiwan, Province of China
- Category Ducting & Venting
Dimensions
Width | 8 15/16 in |
Length | 15 21/64 in |
Duct Size | 6 in |
Depth | 5 15/16 in |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Overall Depth | 6 in |
Details
Construction Material | Galvanized Steel |
Voltage | 110/120V AC |
Item | Blast Gate |
Air Input Range (PSI) | 80 to 90 psi |
Blade Material | Galvanized Steel |
Product Type | Pneumatic Blast Gate |
Body Material | Steel |
Weight | 9.4 lb |
Number of Air Cylinders | 1 |
Maximum Pressure Rating | 2,434 in wc |
Maximum Operating Pressure | -30 in wc |
Maximum Temperature Rating | 300 Degrees F |
Nameplate Voltage | 110/120V AC |
Minimum Pressure Rating | 80 psi |
Description
Blast Gate, For Nominal Duct Diameter 6 in, Body Material Steel, Overall Length 15 3/8 in, Product Type Pneumatic Blast Gate, Weight 9.4 lb, Maximum Pressure Rating 2,434 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage 110/120V AC, Number of Air Cylinders 1, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating 80 psi, Overall Depth 6 in, Overall Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (Each) (LVSL0001CL)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE080)
- VTS AMERICA INC Wing Air Curtain Electric Heat 60" With ECM Motor / WING E150-ec 208/230V/3ph (1-4-2801-0088)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 20 in W, 9 1/2 in L (BGG05C)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 11 39/64 in W, 13 1/2 in L (BGPN08)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 21 in W, 20 1/4 in L (BGG12C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 5 41/64 in L (BGF03)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 6 55/64 in L (BGF04)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 3/8 in W, 15 3/8 in L (BGPN10)
- OFIC NORTH AMERICA Ondura Foam Vented Closure Strip (702)
- American Blower Supply Ducting, Venting & Accessories