Shop All Ducting & Venting
American Blower Supply
Auto Blastgate, Galvanized Steel, 10 7/8 in W, 19 15/16 in L
Mfr # BGASPN08
Zoro # G1460763
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 7/8 in
- Construction Material Galvanized Steel
- Length 19 15/16 in
- Voltage 110/120V AC
- Duct Size 8 in
Product Information
- Brand American Blower Supply
- MFR # BGASPN08
- Zoro # G1460763
- Country of Origin Taiwan, Province of China
- Category Ducting & Venting
Dimensions
Width | 10 7/8 in |
Length | 19 15/16 in |
Duct Size | 8 in |
Depth | 6 5/64 in |
Overall Length | 20 in |
Overall Width | 10 7/8 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Overall Depth | 6 1/8 in |
Details
Construction Material | Galvanized Steel |
Voltage | 110/120V AC |
Item | Blast Gate |
Air Input Range (PSI) | 80 to 90 psi |
Blade Material | Galvanized Steel |
Finish | Galvanized |
Product Type | Pneumatic Blast Gate |
Maximum Pressure Rating | 2,434 in wc |
Number of Air Cylinders | 2 |
Weight | 14 lb |
Maximum Temperature Rating | 300 Degrees F |
Minimum Pressure Rating | 80 psi |
Body Material | Steel |
Maximum Operating Pressure | -30 in wc |
Nameplate Voltage | 110/120V AC |
Description
Blast Gate, For Nominal Duct Diameter 8 in, Body Material Steel, Overall Length 20 in, Product Type Pneumatic Blast Gate, Weight 14 lb, Maximum Pressure Rating 2,434 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage 110/120V AC, Number of Air Cylinders 2, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating 80 psi, Overall Depth 6 1/8 in, Overall Width 10 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Motor, 1.6 HP, 208/230V, 1550 rpm (950-0265-00)
- EVERPURE Replacement Cartridge - 4Bc5-S (EV961721)
- FOSTORIA Heating Element, Horizontal, 1.5kW (671-3784)
- FASCO Galvanized Steel Blower Wheel - 4-1/4in Diameter 1/4in Bore (1514298)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 14 5/8 in W, 23 43/64 in L (BGASPN10)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 5 3/32 in W, 21 49/64 in L (BGPN04)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 7 in W, 11 21/64 in L (BGASPN04)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 8 in L (BGF05)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 16 in W, 7 1/2 in L (BGSS04C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 1/2 in W, 13 1/2 in L (BGG08C)
- IMPERIAL MFG Air Duct Mea 6inx25ft Slvr4.2 (MEA-0625)
- American Blower Supply Ducting & Venting