Shop All Ducting & Venting
American Blower Supply
Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 3/8 in W, 15 3/8 in L
Mfr # BGPN10
Zoro # G1456922
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 3/8 in
- Construction Material Cast Aluminum Body, Galvanized Steel Gate
- Length 15 3/8 in
- Voltage 110/120V AC
- Depth 4 in
Product Information
- Brand American Blower Supply
- MFR # BGPN10
- Zoro # G1456922
- Country of Origin Taiwan, Province of China
- Category Ducting & Venting
Dimensions
Width | 13 3/8 in |
Length | 15 3/8 in |
Depth | 4 in |
Duct Size | 10 in |
Overall Length | 15 3/8 in |
Overall Width | 13 3/8 in |
Overall Depth | 4 in |
Inside Diameter | 10 in |
For Nominal Duct Diameter | 10 in |
Description
Blast Gate, For Nominal Duct Diameter 10 in, Body Material Cast Aluminum, Overall Length 15 3/8 in, Product Type Pneumatic Blast Gate, Weight 10.5 lb, Maximum Pressure Rating 2,434 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage 110/120V AC, Number of Air Cylinders 2, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating 80 psi, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Low Pressure Switch 25-65 Psig (SLP2565)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L200EL)
- BRAY SERVO NXT KIT 120VAC SZ18K (70A180-22920536)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T16)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 21 in W, 20 1/4 in L (BGG12C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 21 in W, 20 1/4 in L (BGSS12C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 16 in W, 7 1/2 in L (BGSS04C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 20 in W, 9 1/2 in L (BGG05C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 22 in W, 14 3/8 in L (BGF10)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 1/2 in W, 13 1/2 in L (BGG08C)
- MALCO Malco DK6S Double-Sided Smooth and Serrated Duct Knife (DK6S)
- American Blower Supply Ducting, Venting & Accessories